- TURBINE OIL 32
| Container Type | Drum |
| Base Oil | Petroleum |
| Pour Point | -10 °F |
| Viscosity Index | 113 |
| Flash Point | 390 °F |
| Fire Point | 440 °F |
| SAE No. | 10 |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-32 |
| Weight | 436.0 LB |
| EAN or UPC | 89215494217 |
| Container Type | Drum |
| Base Oil | Petroleum |
| Pour Point | -10 °F |
| Viscosity Index | 113 |
| Flash Point | 390 °F |
| Fire Point | 440 °F |
| SAE No. | 10 |
| Container Size | 55 gal |
| ISO Viscosity Grade | ISO-32 |
| Weight | 436.0 LB |
| EAN or UPC | 89215494217 |