- SYNAC-100, DRUM
description
- Diester-based. For applications in which fluid is subjected to high temperature and high stress conditions over extended drain intervals.
features
- Excellent high temperature stability and oxidation resistance
- Very low deposit forming tendencies
- Excellent demulsibility characteristics
- Wide operating temperature range.
- Excellent rust protection.
| Container Size | 55 gal |
| Container Type | Drum |
| Fire Point | 530 °F |
| SAE No. | 30 |
| Series | SYNAC 100 |
| Viscosity Index | 76 |
| Pour Point | -15 °F |
| Family Name | Air Compressor Oil |
| Base Oil | Diester-Synthetic |
| Type | High Temperature |
| Chemical Compound | Synthetic |
| Flash Point | 450 °F |
| Color | Amber, N/A |
| Odor | Mineral Oil |
| ISO Viscosity Grade | ISO-100 |
| Weight | 445.0 LB |
| EAN or UPC | 89215493517 |
-
Drop Ship Only


