- SFGO ULT 7, 1 GAL JUGS
| Odor | Odorless |
| Color | Water white / Light straw |
| Type | High Performance |
| Physical Form | Liquid |
| Container Type | Plastic Jug |
| Series | SFGO Ultra |
| SAE No. | 5W |
| API Gravity | 41.8 |
| Weight | 8.25 LB |
| EAN or UPC | 89215691210 |
| Odor | Odorless |
| Color | Water white / Light straw |
| Type | High Performance |
| Physical Form | Liquid |
| Container Type | Plastic Jug |
| Series | SFGO Ultra |
| SAE No. | 5W |
| API Gravity | 41.8 |
| Weight | 8.25 LB |
| EAN or UPC | 89215691210 |