- PGO FGL-150, 5 GAL PAIL
| Color | Pale / Straw |
| Series | PGO-FGL |
| Type | Gear |
| Container Type | Pail |
| Physical Form | Liquid |
| Odor | Mild |
| Weight | 40.0 LB |
| EAN or UPC | 89215581009 |
| Color | Pale / Straw |
| Series | PGO-FGL |
| Type | Gear |
| Container Type | Pail |
| Physical Form | Liquid |
| Odor | Mild |
| Weight | 40.0 LB |
| EAN or UPC | 89215581009 |