- SUPER HDS M.O. SAE 40, 1 QTS
| Type | Heavy Duty |
| Odor | Mineral Oil |
| SAE No. | 40 |
| Series | Super HDS |
| Container Type | Plastic Bottle |
| Color | Amber/Brown |
| Physical Form | Liquid |
| Weight | 2.167 LB |
| EAN or UPC | 89215679201 |
| Type | Heavy Duty |
| Odor | Mineral Oil |
| SAE No. | 40 |
| Series | Super HDS |
| Container Type | Plastic Bottle |
| Color | Amber/Brown |
| Physical Form | Liquid |
| Weight | 2.167 LB |
| EAN or UPC | 89215679201 |