- HYDRAULIC JACK OIL, 1/4 DRUM
| SAE No. | 10 |
| Container Type | Keg |
| Pour Point | -30 °F |
| Base Oil | Petroleum |
| Viscosity Index | 136 |
| ISO Viscosity Grade | ISO-32 |
| Family Name | Hydraulic Jack Oil |
| Container Size | 120 lb |
| Series | Hydraulic Jack Oil |
| Flash Point | N/A |
| Color | Clear to Yellow |
| SAE Gear No. | 75 |
| AGMA No. | N/A |
| Fire Point | N/A |
| Additives | Anti-Wear, Anti-Rust, Anti-Oxidant |
| Weight | 134.0 LB |
| EAN or UPC | 89215476800 |

