- SPO-233, 7 LB JUGS
description
- SPO series of petroleum-based oils is specifically designed for industrial applications. These tacky lubricants will provide antiwear lubrication for high sliding action in worm gears. They are also excellent for bevel, helical and spur gears. SPO Lubes can be used with silver alloy, copper and copper alloy bearings. Excellent for use in high moisture and high temperature applications. Provides performance comparable to synthetic lubricants.
| Family Name | SPO Series Gear Oil |
| Flash Point | 450 °F |
| Container Size | 1 gal |
| Series | SPO-233 |
| Container Type | Jug |
| ISO Viscosity Grade | ISO-100 |
| AGMA No. | 3 |
| Fire Point | 500 °F |
| Viscosity @ 100°F S.U.S. | 464 |
| SAE No. | 30 |
| Viscosity Index | 103 |
| SAE Gear No. | 80W |
| Viscosity @ 210°F S.U.S. | 63 |
| Weight | 8.5 LB |
| EAN or UPC | 89215624300 |

