- CS-FG EP-2, 35 LB PAIL
description
- Designed to meet the demands of food and beverage industry plant engineers who want NSF H1 registered greases to totally replace non-food grade greases. Fortified with anti-wear, anti-rust and anti-corrosion additives which combine to yield excellent shear stability, load carrying capability and resistance to water and caustic wash down.
| Series | CS-FG EP-2 |
| Container Size | 35 lb |
| Physical Form | Solid |
| Thickener Type | Calcium Sulfonate |
| Lubricant Type | Food Compatible, NSF H1 Approved Oil |
| Dropping Point | 316 °C |
| Family Name | Food Machinery Grease |
| NLGI No. | 2 |
| Container Type | Pail |
| Color | White |
| Appearance | Smooth |
| Base Oil | White Oil |
| Weight | 38.0 LB |
| EAN or UPC | 89215513802 |

