- NO. 630-AAA, 16 OZ TUBS
| NLGI No. | 0 |
| Color | Off-White |
| Base Oil Viscosity @ 100 °F | 800 |
| Container Type | Tube |
| Physical Form | Solid |
| Flash Point | 399.2 °F |
| Type | Food Processing |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| Grease Type | Lithium-Based |
| Boiling Point | 550.4 °F |
| Container Size | 16 oz |
| Worked Penetration | 355/385 |
| Dropping Point | 360 °F |
| Weight | 1.167 LB |
| EAN or UPC | 89215706815 |

