- Food Processing Grease
- NLGI No. 2.5
- Off-White Color
- Lithium-Based Grease Type
description
- A multi-purpose lithium type grease that has exceptional water, steam and adverse condition resistance.
applications
- Cup type lube, water pumps
compliances
- 0
| Container Type | Drum |
| Water-Resistant | Yes |
| Grease Type | Lithium-Based |
| Thickener Type | Lithium |
| Base Oil Viscosity @ 100 °F | 750 |
| Boiling Point | 550.4 °F |
| ASTM Drop Point | 390 °F |
| Flash Point | 399.2 °F |
| Odor | Mineral Oil |
| Dropping Point | 390 °F |
| Color | White, Off-White |
| NLGI No. | 2.5 |
| Worked Penetration | 235/260 |
| Physical Form | Solid |
| Container Size | 120 lb |
| Solid Lubricant | Zinc Oxide |
| Series | 630-A |
| Type | Food Processing |
| Application | Multi-Purpose, Water Pump Lubricant |
| Weight | 134.0 LB |
| EAN or UPC | 89215406609 |

