- NO. 4, 7 LB JUGS
description
- Exceptional lubricity and antifriction properties compounded to impart unique load carrying film.
| Application | Bearings, Ways |
| Series | No. 4 |
| Container Size | 1 gal |
| Container Type | Jug |
| SAE No. | 40 |
| Weight | 8.5 LB |
| EAN or UPC | 89215601103 |

