- NO. 2, 1/4 DRUM
features
- Antifriction
- Specifically formulated for medium to high speed spindle bearings
- Exceptional lubricity
| Series | No. 2 |
| Container Size | 120 lb |
| Flash Point | 365 °F |
| Application | Machine Tools |
| Container Type | Keg |
| SAE No. | 20 |
| Weight | 134.0 LB |
| EAN or UPC | 89215400300 |
-
Delivery Via Truck


