Skip to content Skip to navigation menu
LPS® MAX Heavy-Duty Silicone Lubricant Water-Based Lubricant and Protectant

91516

LPS® MAX Heavy-Duty Silicone Lubricant Water-Based Lubricant and Protectant
Item #118626758
  • Aerosol Container
  • 13 oz Net Fill
LPS® MAX Heavy-Duty Silicone Lubricant Water-Based Lubricant and Protectant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aerosol Container
  • 13 oz Net Fill

description

  • This silicone-rich, water-based lubricant eliminates sticking, binding, and squeaking. The formula dries to a clear, thin film that protects pieces. Particularly effective for rubber and plastic parts, this product can also be used on metal. Free of chlorinated solvents, this formula is colorless and odorless. Ideal alternative for petroleum-based lubricants.

applications

  • Cables | Castors | Moving Plastic Parts | O-rings | Plastic Gears | Plastic Rollers | Rubber Brushings | Seals | Sprockets | Valves | Ignition Systems | Relays

features

  • Eliminates binding/provides runner & plastic parts protection
  • Locking flip straw actuator
  • Long term, water-based, silicone lubricant
  • Provides protection for rubber and plastic parts
  • Safe on metals
  • No chlorinated solvents or other harsh chemicals
  • Non-petroleum lubricant
  • Nozzle provides targeted or broad stroke application
  • Embossed can for improved hand grip
  • Specifications :- Central Power & Light | City Public Service | General Motors Co. | Kimberly-Clark | Kodak | New York City Transit | NSF International: H1
Container Type Aerosol
Application Cables, Castors, Moving Plastic Parts, O-rings, Plastic Gears, Plastic Rollers, Rubber Brushings, Seals, Sprockets, Valves, Ignition Systems, Relays
Container Size 13 oz
Net Fill 13 oz
Weight 0.813 LB
EAN or UPC 78827915166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison