- Drum Container
- 55 gal Net Fill
description
- An industrial grade solvent designed to remove grease, oil, and other residues from metal, power cable, and fiber optic cable surfaces
applications
- Air compressors
- Aircraft structures
- Cables
- Chains
- Coils
- Cowlings
- Cranes
- Gears
- Landing gear
- Motors
- Truck booms
- Turbines
features
- Non-corrosive to metals such as copper, aluminum, magnesium, and stainless steel
- Will not attack most commercial resins, plastics, urethanes, and synthetic rubbers
- Excellent for use in parts washers
- No ozone depletion potential
- Flash point above 140°F (60°C)
- Non-conductive
- Removes petroleum based oils such as stamping oils, cutting fluids, rust inhibitors, and cable pulling lubricants
| Color | Clear Water-White |
| Application | Air compressors, Aircraft structures, Cables, Chains, Coils, Cowlings, Cranes, Gears, Landing gear, Motors, Truck booms, Turbines |
| Water Solubility | Negligible |
| Container Size | 55 gal |
| VOC Content | 100% |
| Auto-Ignition Temperature | 635 °F |
| Container Type | Drum |
| Odor | Mild Hydrocarbon-Like |
| Flash Point | > 141.8 °F Tag Closed Cup |
| Net Fill | 55 gal |
| Type | Degreaser, Solvent |
| Flammability | Lower 0.7% Upper 5.3% |
| Evaporation Rate | < 0.1 BuAc = 1 |
| Weight | 390.0 LB |
| EAN or UPC | 78827628554 |

