- Drum Container
- 55 gal Net Fill
description
- The high flash point solvent specifically designed for precision applications
applications
- Aircraft
- Bonding prep
- Coils
- Cowlings
- Generators
- Landing gear
- Motors
- Power cables
- Transformers
- Turbines
features
- A full strength, penetrating degreaser that removes grease and oil
- Can be used in parts washers, dip tanks, and ultrasonic cleaners
- Does not contain chlorinated solvents such as trichloroethylene or perchloroethylene
- Flash point above 140°F (60°C)
- Compatible with power cables and components
- Specially formulated for power utility applications
- Safe to use on most surfaces
| Application | Aircraft, Bonding prep, Coils, Cowlings, Generators, Landing gear, Motors, Power cables, Transformers, Turbines |
| Net Fill | 55 gal |
| Water Solubility | Negligible |
| Auto-Ignition Temperature | 635 °F |
| Type | Cleaner, Degreaser |
| Flash Point | > 141.8 °F Tag Closed Cup |
| Residue | None |
| Type of Cleaner | N/A |
| Color | Clear Water-White |
| Chlorinated Solvents | No |
| Odor | Orange |
| Evaporation Rate | < 0.1 BuAc = 1 |
| VOC Content | Aerosol - 97.2%, Bulk - 100% |
| Container Type | Drum |
| Container Size | 55 gal |
| Weight | 383.0 LB |
| EAN or UPC | 78827614564 |

