- Can Container
- 1 gal Net Fill
description
- A solvent agent designed for removing gels (icky-pic), blocking compounds, flooding and filling compounds from cables during splicing operations
applications
- Blocking Compounds
- Equipment
- Filling Compounds
- Forming Compounds
- Copper Cables
- Equipment
- Fiber Optic Cables
- Flooding Compounds
- Grease
- Removing Cable Gels
- Resin
- Tar
- Tools
- Wax
- Painted Surfaces
- Oil
features
- Safe on cable insulation and components, metals, and most plastics
- Preferred by Telecom workers
- Removes petroleum, polyethylene, and silicone based gels
- Rinses off with water and contains no chlorinated solvents
- Removes cable gels, blocking cmpounds, flooding and filling compounds, grease, tar, and oil
- Flash point above 140°F (60°C)
- Bellcore tested for complete compatibility with telco components
- Specifications :- Bellcore
| Container Size | 1 gal |
| Type | Cleaner |
| Color | Colorless |
| Flammability | Lower: 1.3%, Upper: 8.9% |
| Application | Blocking Compounds, Equipment, Filling Compounds, Forming Compounds, Copper Cables, Equipment, Fiber Optic Cables, Flooding Compounds, Grease, Removing Cable Gels, Resin, Tar, Tools, Wax, Painted Surfaces, Oil |
| Net Fill | 1 gal |
| Odor | Orange (Citrus) |
| Container Type | Can |
| Evaporation Rate | < 10 (BuAc = 100) |
| Partition Coefficient | <1 |
| Flash Point | 161.60 °F (TCC) |
| Weight | 7.5 LB |
| EAN or UPC | 78827612010 |

