- Chain & Cable Lubricant
- 5 gal Pail
features
- Biodegradable, water-based gel lubricant
- Provides maximum friction reduction for difficult cable pulling applications
- Compatible with all types of cable jacket materials
- Maintains a long-lasting lubricating film
- Will not "cement" the cable to the conduit
| Residue | Yes |
| Container Size | 5 gal |
| Type | Summer Grade |
| Application | Electrical Utility Cable Pulling Operations |
| Formula Base Type | Water Based |
| NLGI No. | N/A |
| Flash Point | N/A |
| Container Type | Pail |
| Weight | 45.0 LB |
| EAN or UPC | 78827611051 |

