- 16 oz Bottle
- Gas Pressure Testing for the Telecommunications Industry
- Finds Leaks Quickly w/no Mess
applications
- Fittings
- Air pipes
- Lead or polyethylene cable sheath
- Sleeves
- Splice cases
features
- Finds leaks quickly with no mess
- Foams when exposed to a gas leak
- Ready-to-use
- Does not contain ethylene glycol
- Nontoxic, nonhazardous
- Worker safe
- Can be used at temperatures as low as 10 °F
compliances
- 0
| Container Type | Bottle |
| Application | Telecommunications |
| Flash Point | N/A |
| Color | Clear |
| Container Size | 16 oz |
| Type of Chemical | Pressure Testing |
| Weight | 1.167 LB |
| EAN or UPC | 78827610160 |

