- Drum Container
- 55 gal Net Fill
description
- An industrial- strength degreaser with no brominated solvents, trichlorethylene or perchloroethylene for an improved health and safety profile
applications
- Air Compressors
- Bearings
- Cables
- Chains
- Forklifts
- Gears
- Heavy Equipment
- Power Tools
features
- Non-flammable – can be used on or near energized equipment. This improves safety and reduces downtime associated with de-energizing equipment.
- Non-brominated – improved health and safety profile for increased worker safety and simplified employer compliance.
- Fast Evaporation – quickens clean-up time. Improves productivity and reduces downtime
- No Rinsing/No Residue – no wiping or rinsing prior to next production step, reduces time and labor.
- Heavy-duty Performance – removes oil, grease, dirt, and tar with less cleaner, saving money.
- Non-conductive – can be used on or near energized equipment, eliminating equipment downtime.
- Power Blast Spray – blasts away dirt, oil, and other residues for quicker cleaning (increased productivity).
| VOC Content | Aerosol - 77.2% |
| Container Type | Drum |
| Net Fill | 55 gal |
| Container Size | 55 gal |
| Odor | Mild |
| Application | Air Compressors, Bearings, Cables, Chains, Forklifts, Gears, Heavy Equipment, Power Tools |
| Color | Colorless |
| Weight | 369.0 LB |
| EAN or UPC | 78827072555 |

