- T-91 Non-Solvent Degreaser
- 5 gal Pail
description
- The nonsolvent, nonflammable and environmentally safe degreaser ideal for industrial cleaning applications.
applications
- Bilges
- Compressors
- Concrete
- Dip tanks
- Drill presses
- Engines
- Floors
- Forklifts
- Basin style parts washers
features
- Contains no solvents
- Premium performance cleaning ability
- Zero VOCs, VOCs per CARB/OTC/LADCO: 0 g/L, VOCs per SCAQMD: 0g/L
- Biodegradable
- Listed in the USDA BioPreferredSM catalog
- Nonflammable, nontoxic, low odor
- Proprietary formula
- Efficient: requires less product than traditional solvents to get the job done
- Ideal for traditional solvent cleaning, basin style part washers and dip tanks
- Moderate foam for effective mechanical cleaning
- Acceptable for use in Canadian food processing plants
compliances
- 0
| VOC Content | 0 |
| Color | Colorless |
| Container Size | 5 gal |
| Container Type | Pail |
| Flash Point | N/A |
| Chlorinated Solvents | No |
| Weight | 48.0 LB |
| EAN or UPC | 78827063058 |
-
Eco-Friendly


