- 5 gal Can
- Water Based
- Biodegradable
- Non-Flammable
- Rinses Clean
features
- Rinses clean
- Ideal for parts washers and pressure washers
- Safe on most surfaces except magnesium
- Available trigger and bulk
- Plastic safe
- NESHAP: Complies with compound and hazardous air pollutant emissions limits as established by the National Emissions Standards for Hazardous Air Pollutant regulation, 40th Code of Federal Regulation, Part 63
- Non-toxic: Will not cause adverse health effects
- Does not contain any ozone-depleting substances
- SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
- Water-based
- Butyl-free
- Biodegradable
- Non-corrosive
- pH 11.0 to 11.5
- Nonflammable
- Industrial strength for hard to remove grease and oil
compliances
- 0
| Container Type | Pail |
| Flammability | Nonflammable |
| Plastic Safe | Yes |
| Residue | No |
| Biodegradable | Yes |
| Application | General Purpose |
| Container Size | 5 gal |
| Type | Cleaner |
| Type of Cleaner | Water Based |
| Weight | 48.0 LB |
| EAN or UPC | 78827055053 |
-
Eco-Friendly


