- Drum Container
- 55 gal Net Fill
description
- A VOC compliant solvent degreaser designed to eliminate contaminants on metal surfaces
applications
- Bearings
- Brakes
- Controls
- Chains
- Gauges
- Gears
- Hand & Power Tools
- Heavy Equipment
- Cables
- Instruments
- Machinery
- Metal Prep
- Pulleys
- De-engergized Cable Connectors
features
- No ozone depleting compounds
- Ideal for cleaning metals
- Excellent alternative to Methyl Ethyl Ketone (MEK)
- Instant cleaning action
- High solvent strength
- Fast Evaporating
- Inverta Spray Valve designed to be sprayed at any angle
- Complies with SCAQMD (South Coast Air Quality Management District) Rule 102
- Complies CARB/OTC (California Air Resources Board/Ozone Transport Commission) Rules
| Odor | Slight Orange |
| Evaporation Rate | 5.6 - 6.1 |
| VOC Content | 0.5% |
| Container Type | Drum |
| Auto-Ignition Temperature | 582.8 °F |
| Net Fill | 55 gal |
| Container Size | 55 gal |
| Flash Point | -0.4 °F Tag Closed Cup |
| Application | For use in diesel engines. |
| Flammability | Lower 2.5%, Upper 12.8% |
| Color | Colorless |
| Weight | 405.0 LB |
| EAN or UPC | 78827052557 |

