- Aerosol Container
- 14 oz Net Fill
description
- A VOC compliant solvent degreaser designed to eliminate contaminants on metal surfaces
applications
- Metal Prep
- Pulleys
- Bearings
- Brakes
- Controls
- Chains
- Cables
- Gauges
- Gears
- Hand & Power Tools
- Heavy Equipment
- De-engergized Cable Connectors
- Instruments
- Machinery
features
- No ozone depleting compounds
- Ideal for cleaning metals
- Excellent alternative to Methyl Ethyl Ketone (MEK)
- Instant cleaning action
- High solvent strength
- Fast Evaporating
- Inverta Spray Valve designed to be sprayed at any angle
- Complies with SCAQMD (South Coast Air Quality Management District) Rule 102
- Complies CARB/OTC (California Air Resources Board/Ozone Transport Commission) Rules
compliances
- 0
| Type of Cleaner | Degreaser |
| Auto-Ignition Temperature | 582.8 °F |
| Container Type | Aerosol |
| Chlorinated Solvents | Yes |
| Net Fill | 14 oz |
| Evaporation Rate | 5.6 - 6.1 |
| Odor | Slight Orange |
| Container Size | 14 oz |
| VOC Content | 0.5% |
| Flammability | Lower 2.5%, Upper 12.8% |
| Application | Bearings, Brakes, Controls, Chains, Cables, Gauges, Gears, Hand & Power Tools, Heavy Equipment, De-engergized Cable Connectors, Instruments, Machinery, Metal Prep, Pulleys |
| Type | Degreaser |
| Flash Point | -0.4 °F Tag Closed Cup |
| Color | Colorless |
| Weight | 1.33 LB |
| EAN or UPC | 78827052205 |
-
No Air Shipping


