- 1 gal Container Clean Air Solvent Degreaser
- Slight Orange Odor
- Clear/Colorless Appearance
applications
- Cables
- Chains
- Controls
- De-energized cable connections
- Gauges
- Hand and power tools
- Heavy equipment
- Brakes
- Bearings
features
- High solvent strength
- Fast evaporating
- Low VOC content
- Instant cleaning action
- No residue
- Inverta spray valve
- SCAQMD: Meets or exceeds applicable air emissions standards established by the California South Coast Air Quality Management District
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- NESHAP: Complies with compound and hazardous air pollutant emissions limits as established by the National Emissions Standards for Hazardous Air Pollutant regulation, 40th Code of Federal Regulation, Part 63
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- Does not contain any ozone-depleting substances
- SNAP: Meets the Environmental Protection Agency's Significant New Alternatives Policy requirements as a suitable aerosol substitute for ozone-depleting substances
compliances
- 0
| Flash Point | -4 °F |
| Type | Degreaser |
| Net Fill | 1 gal |
| Flammability | Extremely Flammable |
| Container Size | 1 gal |
| Odor | Slight Orange |
| Evaporation Rate | Fast |
| Type of Cleaner | Degreaser |
| Container Type | Container |
| Chlorinated Solvents | Yes |
| Weight | 8.0 LB |
| EAN or UPC | 78827052014 |
-
No Air Shipping


