- 5 gal Pail
- Fast Acting on Grease, Oil, and Sludge
- Natural Based
- Safe on all Metals and Most Plastics
| Odor | Citrus |
| Container Size | 5 gal |
| Container Type | Pail |
| Type | Degreaser |
| Type of Cleaner | Degreaser |
| Biodegradable | Yes |
| Flash Point | >100 °F |
| Chlorinated Solvents | No |
| Application | Grease, Metal, Sludge, Most Plastics, Oil |
| Plastic Safe | Safe on most plastics |
| Weight | 39.0 LB |
| EAN or UPC | 78827050058 |

