- Drum Container
- 55 gal Net Fill
description
- The moderate-evaporating, heavy-duty degreaser that removes contaminants in seconds
applications
- Terminals
- Landing Gear
- Power Tools
- Aircraft Structures
- Gears
- Chains
- Cranes
- Cowlings
- Forklifts
- Air Compressor
- Cables
- Bonding Prep
features
- Heavy-duty degreaser
- Controlled evaporation
- 104°F (40°C) flash point
- Safe to use on most surfaces
- Nonconductive
- No rinsing and no residue
- Inverta Spray Valve allows one to spray in an upright or inverted position
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Application | Aircraft Structures, Chains, Gears, Cables, Cranes, Cowlings, Forklifts, Air Compressor, Bonding Prep, Power Tools, Landing Gear, Terminals |
| Partition Coefficient | <1 |
| Type | Degreaser |
| Flammability | Lower 0.7%, Upper 6% |
| Color | Clear Water-White |
| Net Fill | 55 gal |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Evaporation Rate | 0.2 (BuAc = 1) |
| Odor | Mild Orange |
| VOC Content | Aerosol - 97.2%, Bulk - 100% |
| Container Type | Drum |
| Flash Point | 104.0 °F Tag Closed Cup (Dispensed Liquid) |
| Auto-Ignition Temperature | > 442.4 °F |
| Container Size | 55 gal |
| Weight | 400.0 LB |
| EAN or UPC | 78827049557 |

