- 5 gal Pail
- 1,1,1 Trichloroethane Free
- Heavy Duty
description
- The moderate evaporating, heavy-duty degreaser that removes contaminants in seconds.
applications
- Adhesives
- Cable connections
- Chains
- Cranes
- Alternators
- Air compressors
- Diesel engines
- Bearings
- Cables
features
- Safe to use on most surfaces
- Inverta spray valve
- 104 °F (40 °C) flash point
- Heavy-duty solvent/degreaser
- Does not contain chlorinated solvents
- Nonconductive
- No rinsing and no residue
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Application | General Purpose, Machinery |
| Container Size | 5 gal |
| Evaporation Rate | Fast |
| Type | Degreaser |
| Flash Point | 104 °F |
| Container Type | Pail |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Weight | 36.0 LB |
| EAN or UPC | 78827049052 |

