- Pail Container
- 5 gal Net Fill
description
- The quick penetrating action of A-151 works its way into hard-to-reach areas, degreasing parts and equipment thoroughly with no need to disassemble equipment to be cleaned.
applications
- Aircraft engine components
- Bearings
- Cables
- Chains
- Dip tanks
- Electric Motors
- Gauges
- Gears
- Heavy Equipment
- High-voltage cable connections
- Parts washers
- Ultrasonic Cleaner
features
- Controlled evaporation
- Ideal for parts washers, dip tanks, and ultrasonic cleaners
- Contains no chlorinated solvents
- Removes oil, grease and other contaminants
- Non-conductive, low odor
- VOC compliant in all 50 states
- High flash point 158°F (70°C)
compliances
- 0
| Residue | None |
| Container Type | Pail |
| Color | Clear Water-White |
| Flash Point | 158.0 °F Tag Closed Cup |
| Odor | Mild |
| Plastic Safe | Yes |
| Evaporation Rate | < 0.1 BuAc |
| Net Fill | 5 gal |
| Application | Aircraft engine components, Bearings, Cables, Chains, Dip tanks, Electric Motors, Gauges, Gears, Heavy Equipment, High-voltage cable connections, Parts washers, Ultrasonic Cleaner |
| VOC Content | 0% |
| Type | Degreaser |
| Auto-Ignition Temperature | > 381.2 °F |
| Container Size | 5 gal |
| Weight | 39.0 LB |
| EAN or UPC | 78827043050 |

