- Drum Container
- 55 gal Net Fill
description
- The fast-acting alternative to chlorinated solvents for degreasing parts and equipment
applications
- Air Compressors
- Bearings
- Chains
- Cranes
- Forklifts
- Gears
- Ink Removal from Printing Presses
- Pulleys
features
- Fast acting solvent for degreasing parts and equipment
- Penetrating action instantly removes oil, grease, wax, dirt, moisture, and other contaminants
- Heavy-duty penetrating degreaser
- No ozone depleting chemicals
- No rinsing, no residue
- Does not contain chlorinated solvents
compliances
- 0
| Net Fill | 55 gal |
| Evaporation Rate | > 1 (BuAc = 1) |
| Container Type | Drum |
| VOC Content | Aerosol - 62.4%, Bulk - 65% |
| Type | Degreaser |
| Odor | Ether-Like/Fruity |
| Color | Clear, Colorless |
| Flammability | Lower 1.2%, Upper 12.8% |
| Plastic Safe | Yes, Safe on most plastics |
| Container Size | 55 gal |
| Water Solubility | 35% w/w |
| Flash Point | 1.4 °F Tag Closed Cup |
| Application | Air Compressors, Bearings, Chains, Cranes, Forklifts, Gears, Ink Removal from Printing Presses, Pulleys |
| Weight | 371.0 LB |
| EAN or UPC | 78827035550 |
-
No Air Shipping


