- 14 oz Aerosol
- Non-Flammable
- Safe on Most Surfaces
- Quick Penetration
applications
- Relays
- Controls
- Coin counters
- Connectors
- Contacts
- Fluid systems
- Magnetic tape heads
- Office equipment
- Printed circuits
features
- Excellent for cleaning electrical equipment and fine precision parts
- Quick penetration
- Penetrates to remove light greases, oils, dirt and organic soils
- Superior wetting and penetration
- Fast evaporating
- No residue
- Alternative to HCFC 141b cleaners
- Does not contain VOCs
- Nonflammable
- VOC compliant in all 50 states
| Type of Cleaner | Contact Cleaner |
| Flammability | Nonflammable |
| Net Fill | 14 oz |
| Container Size | 14 oz |
| Flash Point | N/A |
| Residue | No |
| VOC Content | None |
| Biodegradable | N/A |
| Type | Contact Cleaner |
| Chlorinated Solvents | No |
| Container Type | Aerosol |
| Odor | Mild Sweet |
| Plastic Safe | May Be Harmful to Some Plastics |
| Weight | 1.167 LB |
| EAN or UPC | 78827034164 |
| NSN Number | 6850-01-398-0987 |
-
No Air Shipping


