Skip to content Skip to navigation menu
EM-Citro Emulsion Degreaser

02820

EM-Citro Emulsion Degreaser
Item #102141637
  • 16 oz Aerosol Container
  • Emulsion Degreaser
  • Colorless Appearance
  • Slight Orange Odor
EM-Citro Emulsion Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
  • 16 oz Aerosol Container
  • Emulsion Degreaser
  • Colorless Appearance
  • Slight Orange Odor

description

  • The emulsified degreaser designed to remove grease, grime, oil and other oil-based contaminants from a variety of substrates.

applications

  • Degrease metal parts and equipment
  • Hinges and fittings
  • Spot cleaning of automotive parts
  • Degreasing of chains, pulleys and wire ropes
  • Remove mastics, glue and adhesives
  • Effective on tar and asphalt residues
  • Remove grease and grime from dumpsters and garbage handling equipment
  • Degreasing tools, work areas and benches

features

  • Heavy-duty, citrus-based degreaser that quickly removes oil/grease, tar and grime from metal parts and equipment
  • High delivery spray enhances and accelerates soil removal
  • Wipe dry or rinse with water – product/soil emulsifies and is removed easily by a strong stream of fresh water
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
  • Neutral pH with no caustics, acids, chlorinated solvents, alcohols or ozone-depleting solvents
  • Safe on most surfaces
  • Low foam viscous liquid enhances contact time by clinging to the soil and surface

compliances

  • 0
Evaporation Rate <1 (butyl acetate=1)
Chlorinated Solvents No
Odor Slight Orange
Type Degreaser
Container Size 20 oz
Net Fill 16 oz
Flash Point 195 °F
Container Type Aerosol
Type of Cleaner Degreaser
Weight 1.3 LB
EAN or UPC 78827028200
  • No Air ShippingNo Air Shipping
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison