- Pail Container
- 5 gal Net Fill
description
- An all-purpose lubricant with an oily film, penetrates to loosen frozen parts and protects against corrosion.
applications
- Cables & chains
- Castings
- Dies & molds
- Metal parts & machinery
- Forgings
- Gears
- Nuts & bolts
- Pumps & pulleys
- Springs
- Saw blades
- Ways & guides
- Rollers & sliding mechanisms
- Machined stock
- Bearings
features
- Excellent multi-purpose lubricant
- High flash point of >160°F (71°C)
- Provides a non-drying, long lasting, oily film
- Loosens rusted or frozen parts
- Displaces moisture
- Protects against corrosion
- Non-conductive
- Does not contain chlorinated solvents or silicones
- Nonfood Compounds Program Listed Category Code: H2 Registration #059842 (Aerosol)
- #059843 (Bulk)
compliances
- 0
| Plastic Safe | Yes |
| Propellant | Carbon Dioxide |
| Container Size | 5 gal |
| Odor | Vanilla, Slight Petroleum |
| Temperature Range [Max] | 300 °F |
| Flammability | 0.6% - 7% |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant |
| Temperature Range [Min] | -55 °F |
| Water-Resistant | Yes |
| Residue | Yes |
| Color | Dark Green |
| VOC Content | 2.50% |
| Lubricant Type | Multi-Purpose |
| Dielectric Strength | >42 kV |
| Contains | Petroleum |
| Base Oil | Petroleum |
| Appearance | Liquid |
| Container Type | Pail |
| Application | Bearings, Cables & chains, Castings, Dies & molds, Metal parts & machinery, Forgings, Gears, Nuts & bolts, Pumps & pulleys, Springs, Saw blades, Ways & guides, Rollers & sliding mechanisms, Machined stock |
| Surface Tension | 24.4 dynes/cm |
| Evaporation Rate | < 0.1 BuAc |
| Auto-Ignition Temperature | > 442.4 °F |
| Boiling Point | 417.2 °F |
| Flash Point | 163.4 °F Tag Closed Cup |
| Lubricant | Petroleum Base |
| Net Fill | 5 gal |
| Partition Coefficient | <1 (n-Octal/Water) |
| Weight | 39.0 LB |
| EAN or UPC | 78827020051 |

