- Drum Container
- 55 gal Net Fill
description
- A solvent degreaser to remove or dissolve grease, grime, oil, and other oil-based contaminants from a variety of substrates including automotive or miscellaneous metallic parts
applications
- Air Compressors
- Air Tools
- Bearings
- Chains & Cable Connections
- Cranes
- Engines
- Forklifts
- Machinery
- Gears
- Printing Presses
- Pulleys
features
- Leaves no residue
- Fast evaporating
- No chlorinated solvents
- Ideal for degreasing metals
- safe on most plastics
- Power blast spray instantly removes oil, grease, wax, dirt, tar and other contaminants
- Fast-acting, heavy-duty solvent that degreases and cleans in a single operation
| Color | Colorless |
| Evaporation Rate | 1.6 (Water = 1) |
| Odor | Characteristic |
| Auto-Ignition Temperature | 582.8 °F |
| Flash Point | 21.2 °F Tag Closed Cup - Dispensed Liquid |
| Container Type | Drum |
| Container Size | 55 gal |
| Application | Air Compressors, Air Tools, Bearings, Chains & Cable Connections, Cranes, Engines, Forklifts, Machinery, Gears, Printing Presses, Pulleys |
| Net Fill | 55 gal |
| Partition Coefficient | >1 |
| VOC Content | Aerosol - 86.9%, Bulk - 90% |
| Flammability | Lower 1.5%, Upper 9% |
| Weight | 371.0 LB |

