- Pail Container
- 5 gal Net Fill
description
- Fast-acting, non-flammable, heavy-duty solvent for degreasing all metal parts, equipment, and surfaces.
applications
- Springs
- Starters
- Welding Instruments
- Air Compressors
- Air Conditioning Compressors
- Appliances
- Bearings
- Cables
- Chains
- Clutches
- Coils
- Controls
- Conveyors
- Engines
- Forklifts
- Gauges
- Gear Drives
- Gears
- Handtrucks
- Heavy Equipment
- Pneumatic Hand Tools
- Pulleys
features
- Removes oil, grease, wax, dirt, moisture, tar and other contaminants
- Non-flammable
- Fast evaporating
- Quick penetration
- Non-conductive
- No rinsing
- No residue
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Color | Clear, Colorless |
| Dielectric Strength | 30 KV |
| Flash Point | N/A |
| Flammability | Lower 8%, Upper 10.5% |
| Type | Degreaser |
| Residue | None |
| Container Size | 5 gal |
| Net Fill | 5 gal |
| Odor | Sweet, Spice |
| VOC Content | Aerosol - 97.4%, Bulk - 100% |
| Application | Air Compressors, Air Conditioning Compressors, Appliances, Bearings, Cables, Chains, Clutches, Coils, Controls, Conveyors, Engines, Forklifts, Gauges, Gear Drives, Gears, Handtrucks, Heavy Equipment, Pneumatic Hand Tools, Pulleys, Springs, Starters, Welding Instruments |
| Auto-Ignition Temperature | > 788 °F |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Container Type | Pail |
| Partition Coefficient | 2.4 |
| Evaporation Rate | 0.3 (Ethyl Ether = 1) |
| Weight | 65.0 LB |
| EAN or UPC | 78827010052 |
-
No Air Shipping


