- Flange-to-Shaft Coupling Type
- 3/4 in Bore Diameter
- 1.73 in Outside Diameter
- UFH87S Coupling Size
| Color | Gray/Metallic |
| Bolt Size | 1 |
| Spider Inside Diameter | 0.188 in |
| Hub Type | Short |
| Parallel Misalignment [Max] | 0.024 in |
| Set Screw Size | 1/4-20 |
| Torque | 346 in lb |
| Material | Steel |
| Bore Dia. [Min] | 0.4380 in |
| Length Through Bore | 0.84 in |
| Coupling Size | UFH87S |
| No. of Jaws | 3 |
| RPM [Max] | 10000 rpm |
| Wind-Up Angle @ Nominal Torque | 1.17 ° |
| Overall Length | 2.25 in |
| Spider Outside Diameter | 0.44 in |
| Axial Misalignment | 0.02 in |
| Outside Dia. | 1.73 in |
| Flange Diameter | 2.88 in |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Bore Dia. [Max] | 7/8 in |
| Keyway Size | 3/16 x 3/32 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bore Type | Finished Bore |
| Coupling Type | Flange-to-Shaft |
| Rated Power @ 100 rpm | 0.55 hp |
| Weight | 1.4 LB |
| EAN or UPC | 685144681256 |

