- Flange-to-Shaft Coupling Type
- 1.125 in Bore Diameter
- 2.17 in Outside Diameter
- UFH125R Coupling Size
| Nominal Size | 1 1/8 in |
| Spider Inside Diameter | 0.313 in |
| Hub Type | Regular |
| Temperature Range [Min] | -40 °F |
| Torque | 755 in lb |
| Coupling Type | Flange-to-Shaft |
| Bore Dia. [Max] | 1 1/4 in |
| RPM | 6000 rpm |
| Color | Gray/Metallic |
| Length Through Bore | 1.28 in |
| RPM [Max] | 6000 rpm |
| No. of Jaws | 3 |
| Material | Steel |
| Flange Diameter | 3.68 in |
| Set Screw | 3/8-16 |
| Axial Misalignment | 0.04 in |
| Bore Range [Min] | 0.625 in |
| Set Screw Size | 3/8-16 |
| Wind-Up Angle @ Nominal Torque | 1.85 ° |
| Overall Length | 3.75 in |
| Spider Outside Diameter | 0.62 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 5/8 in |
| Keyway Size | 1/4 x 1/8 |
| Temperature Range [Max] | 250 °F |
| Wind-Up Angle @ Maximum Torque | 4.5 ° |
| Outside Dia. | 2.17 in |
| Rated Power @ 100 rpm | 1.21 hp |
| Coupling Size | UFH125R |
| Bore Range [Max] | 1.25 in |
| Bolt Size | 1 |
| Parallel Misalignment [Max] | 0.044 in |
| Weight | 3.0 LB |
| EAN or UPC | 685144138989 |

