- Shaft-to-Shaft Coupling Type
- 12 mm Bore Diameter
- 36.07 mm Outside Diameter
- U75R Coupling Size
| Bore Dia. [Min] | 10.0000 mm |
| Set Screw | M6 x 6 1/4-20 |
| Parallel Misalignment [Max] | 0.71 mm |
| Length Through Bore | 21.34 mm |
| Rated Power @ 100 rpm | 0.28 hp |
| Spider Outside Diameter | 0.41 in |
| Spider Inside Diameter | 0.125 in |
| Axial Misalignment | 1.02 mm |
| Coupling Size | U75R |
| Set Screw Size | M6 x 6 1/4-20 |
| Temperature Range [Max] | 250 °F |
| Bore Range [Min] | 0.394 in |
| Bore Type | Finished Bore |
| RPM [Max] | 20000 rpm |
| Overall Length | 84.07 mm |
| RPM | 20000 rpm |
| Material | Steel |
| Color | Gray/Metallic |
| Nominal Size | 12 mm |
| Bore Dia. [Max] | 19.0000 mm |
| Keyway Size | 4 x 1.8 1/8 x 1/16 |
| Temperature Range [Min] | -40 °F |
| Torque | 175 in lb |
| Wind-Up Angle @ Nominal Torque | 1.82 ° |
| Wind-Up Angle @ Maximum Torque | 4.5 ° |
| Coupling Type | Shaft-to-Shaft |
| Hub Type | Regular |
| Outside Dia. | 36.07 mm |
| Bolt Size | 1 |
| Bore Range [Max] | 0.748 in |
| Weight | 0.82 LB |
| EAN or UPC | 685144762535 |

