- Shaft-to-Shaft Coupling Type
- 3/4 in Bore Diameter
- 2.11 in Outside Diameter
- U100R Coupling Size
| Color | Gray/Metallic |
| Length Through Bore | 1.29 in |
| Bore Range [Max] | 1 in |
| Overall Length | 4.12 in |
| Bore Dia. [Max] | 1 in |
| Bore Type | Finished Bore |
| Hub Type | Regular |
| Rated Power @ 100 rpm | 0.9 hp |
| Keyway Size | 3/16 x 3/32 |
| Nominal Size | 3/4 in |
| Set Screw | 1/4-20 |
| Parallel Misalignment [Max] | 0.03 in |
| Material | Steel |
| Bore Range [Min] | 0.438 in |
| Spider Outside Diameter | 0.56 in |
| Coupling Size | U100R |
| Outside Dia. | 2.11 in |
| RPM | 6000 rpm |
| Bore Dia. [Min] | 0.4380 in |
| RPM [Max] | 6000 rpm |
| Coupling Type | Shaft-to-Shaft |
| Torque | 565 in lb |
| Axial Misalignment | 0.04 in |
| Wind-Up Angle @ Nominal Torque | 1.03 ° |
| Bolt Size | 1 |
| Temperature Range [Max] | 250 °F |
| Set Screw Size | 1/4-20 |
| Temperature Range [Min] | -40 °F |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Spider Inside Diameter | 0.313 in |
| Weight | 2.6 LB |
| EAN or UPC | 685144261052 |

