- Disc Coupling Hubs
- 30 mm Bore Size
- 110 mm Outside Diameter
- 105 mm Overall Length
| Rated Power @ 100 rpm | 8 hp |
| Series | SXC-6 |
| Angular Misalignment [Max] | 1.5 degrees |
| Insert Style | Bored |
| Coupling Size | 110-6 |
| Distance Between Shaft Ends | 4.83 mm |
| Coupling Type | Disc Coupling Hubs |
| Bore Dia. [Max] | 39.0000 mm |
| Color | Metallic |
| Torque [Max] | 1150 N-m |
| RPM | 7200 rpm |
| Axial Misalignment | 0.083 in |
| Bore Size | 30 mm |
| Style | Bored |
| Torque | 575 N-m |
| Bore Type | Finished Bore |
| Depth | 50.04 mm |
| Hub Type | Standard |
| Overall Length | 105 mm |
| Outside Dia. | 110 mm |
| Keyway Size | 8 x 3.3 |
| Material | AISI 1045 |
| Weight | 2.17 LB |
| EAN or UPC | 697904138375 |

