- Disc Coupling Hubs
- Rough Stock Bore
- 4.33 in Outside Diameter
- 4.12 in Overall Length
| Insert Style | Unbored |
| RPM [Max] | 7200 rpm |
| Coupling Type | Disc Coupling Hubs |
| Material | AISI 1045 |
| Bore Dia. [Max] | 1.5600 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Bore Type | Rough Stock Bore |
| Keyway Size | No Keyway |
| Hub Dia. | 2.13 in |
| Series | SXC-6 |
| Axial Misalignment | 0.083 in |
| Rated Power @ 100 rpm | 8 hp |
| Length Through Bore | 1.97 in |
| Color | Metallic |
| Torque [Max] | 10200 in lb |
| Style | Unbored |
| Overall Length | 4.12 in |
| Distance Between Shaft Ends | 0.18 in |
| Coupling Size | 110-6 |
| Hub Type | Standard |
| Outside Dia. | 4.33 in |
| Torque | 5100 in lb |
| Weight | 2.78 LB |
| EAN or UPC | 697904920222 |

