- Insert for Size 190 Jaw Coupling
- Nitrile Butadiene Rubber
features
- Easily installed or removed without disturbing the coupling hubs
- Highly flexible
- Oil-resistant
| Torque Rating [Max] | 1,728.0 ft lb |
| No. of Legs | 6 |
| Color | Black |
| HP @ RPM | 49 hp @ 800 rpm |
| Insert Style | Snap Wrap w/ Ring |
| Material | Nitrile Butadiene Rubber |
| Coupling Type | Jaw |
| Temperature Range [Min] | -40 °F |
| Torque | 1,728.0 in lb |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 5.1800 in |
| Coupling Size | SW190 |
| Torque Rating | 1,728.0 in lb |
| RPM [Max] | 5,000 rpm |
| Weight | 0.32 LB |
| EAN or UPC | 685144246738 |

