- Insert for Size 110 Jaw Coupling
- Urethane
features
- Easily installed or removed without disturbing the coupling hubs
- Good resistance to oil and chemicals
- Greater torque capability than NBR
| Coupling Size | 110, SW110 |
| Insert Style | Solid Ring |
| Material | Urethane Spider, Urethane |
| Coupling Type | Jaw |
| RPM [Max] | 3600 rpm |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 160 °F |
| Color | Blue |
| Weight | 0.16 LB |
| EAN or UPC | 685144411716 |

