- Size 150 L Type SS Coupling Hub
- 7/8 in Bore
- 1/2 X 1/4 Keyway
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Coupling Size | SS150 |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 3 3/4 in |
| Length Through Bore | 1.75 in |
| Bore Type | Finished Bore |
| Material | Stainless Steel |
| Outside Dia. | 3.75 in |
| Lock Type | Setscrew |
| Insert Style | Jaw Type |
| Keyway Size | 1/2 x 1/4 |
| Coupling Type | Jaw |
| Color | Metallic |
| Weight | 3.78 LB |
| EAN or UPC | 685144700360 |

