
- SS150 Coupling Size
- 1 1/4 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 1 3/4 in Length Through Bore
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
Set Screw Size | 3/8-16 |
Color | Metallic |
Coupling Size | SS150 |
Bore Type | Finished Bore |
Outside Dia. | 3.75 in |
Bore Dia. [Min] | 5/8 in |
Material | Stainless Steel |
RPM [Max] | 5000 rpm |
Depth | 2.75 in |
Lock Type | Setscrew |
Hub Dia. | 3 3/4 in |
Coupling Type | Jaw |
Bore Dia. [Max] | 1 7/8 in |
Length Through Bore | 1.75 in |
Keyway Size | 1/4 x 1/8 |
Insert Style | Jaw Type |
Approximate Bore | 2.75 in |
Weight | 4.44 LB |
EAN or UPC | 685144700315 |
