- SS150 Coupling Size
- 1 1/2 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 1 3/4 in Length Through Bore
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Outside Dia. | 3.75 in |
| Set Screw Size | 3/8-16 |
| Color | Metallic |
| Lock Type | Setscrew |
| Hub Dia. | 3 3/4 in |
| Coupling Size | SS150 |
| Bore Dia. [Max] | 1 7/8 in |
| Bore Dia. [Min] | 5/8 in |
| Material | Stainless Steel |
| Length Through Bore | 1.75 in |
| RPM [Max] | 5000 rpm |
| Insert Style | Jaw Type |
| Keyway Size | 3/8 x 3/16 |
| Approximate Bore | 2.75 in |
| Bore Type | Finished Bore |
| Coupling Type | Jaw |
| Depth | 2.75 in |
| Weight | 4.21 LB |
| EAN or UPC | 685144700339 |

