- Jaw
- 5/8" Bore
- SS110 Coupling Size
| Coupling Type | Jaw |
| Outside Dia. | 3.32 in |
| Material | Stainless Steel |
| Color | Metallic |
| Bore Type | Finished Bore |
| Coupling Size | SS110 |
| Weight | 3.5 LB |
| EAN or UPC | 685144765550 |
| Coupling Type | Jaw |
| Outside Dia. | 3.32 in |
| Material | Stainless Steel |
| Color | Metallic |
| Bore Type | Finished Bore |
| Coupling Size | SS110 |
| Weight | 3.5 LB |
| EAN or UPC | 685144765550 |