- SS110 Coupling Size
- 5/8 in Bore Diameter
- Jaw Coupling Type
- Stainless Steel Material
- 1.68 in Length Through Bore
features
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Insert Style | Jaw Type |
| RPM [Max] | 5000 rpm |
| Approximate Bore | 2.56 in |
| Length Through Bore | 1.68 in |
| Bore Type | Rough Stock Bore |
| Input Bore Range | 5/8 in to 1 5/8 in |
| Outside Dia. | 3.32 in |
| Hub Dia. | 3.32 in |
| Color | Metallic |
| Bore Dia. [Max] | 1 5/8 in |
| Material | Stainless Steel |
| Coupling Type | Jaw |
| Coupling Size | SS110 |
| Depth | 2.56 in |
| Bore Dia. [Min] | 5/8 in |
| Weight | 3.72 LB |
| EAN or UPC | 685144700049 |

