- SS095 Coupling Size
- 7/16 in Bore Diameter
- Jaw Coupling Type
- Stainless Steel Material
- 1 in Length Through Bore
features
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
- Interchangeable with all hub sizes standard for the L-line and AL-line products
| Length Through Bore | 1 in |
| Bore Type | Rough Stock Bore |
| Input Bore Range | 7/16 in to 1 1/8 in |
| Coupling Size | SS095 |
| Hub Dia. | 2.11 in |
| Insert Style | Jaw Type |
| Bore Dia. [Max] | 1 in |
| Depth | 1.52 in |
| Material | Stainless Steel |
| Color | Metallic |
| Approximate Bore | 1.52 in |
| Coupling Type | Jaw |
| RPM [Max] | 9000 rpm |
| Outside Dia. | 2.11 in |
| Bore Dia. [Min] | 1/4 in |
| Weight | 1.01 LB |
| EAN or UPC | 685144700025 |

