- SS095 Coupling Size
- 1 1/8 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 1 in Length Through Bore
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Bore Type | Finished Bore |
| Length Through Bore | 1 in |
| RPM [Max] | 9000 rpm |
| Set Screw Size | 5/16-18 |
| Insert Style | Jaw Type |
| Approximate Bore | 1.52 in |
| Color | Metallic |
| Coupling Size | SS095 |
| Keyway Size | 1/4 x 1/8 |
| Lock Type | Setscrew |
| Depth | 1.52 in |
| Bore Dia. [Max] | 1 in |
| Outside Dia. | 2.11 in |
| Material | Stainless Steel |
| Coupling Type | Jaw |
| Hub Dia. | 2.11 in |
| Bore Dia. [Min] | 1/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 685144700162 |

