- SS075 Coupling Size
- 1/4 in Bore Diameter
- Jaw Coupling Type
- Stainless Steel Material
- 0.82 in Length Through Bore
features
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Depth | 1.32 in |
| Insert Style | Jaw Type |
| Approximate Bore | 1.32 in |
| Bore Type | Rough Stock Bore |
| Outside Dia. | 1.36 in |
| Bore Dia. [Min] | 1/4 in |
| Material | Stainless Steel |
| Hub Dia. | 1 3/4 in |
| Input Bore Range | 1/4 in to 7/8 in |
| Coupling Type | Jaw |
| RPM [Max] | 11000 rpm |
| Coupling Size | SS075 |
| Bore Dia. [Max] | 7/8 in |
| Color | Metallic |
| Length Through Bore | 0.82 in |
| Weight | 0.58 LB |
| EAN or UPC | 685144700018 |

